Beli kabel fiber optic di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- INTERLUC Cable Fiber OpticDeskripsi:GJYXCH- 1 B6 Drop Cable + SC/UPC-50M + il 0.3dB + rl 55dBatribut:
- Color: Black
- MONOPRICE Fiber Optic Cable Patch CordDeskripsi:Multimode fiber optic patch cords have different or matching connector types on both ends. They deliver multiple lines of data over shorter distances when lower networking speeds and bandwidth are required.atribut:
- UNSPSC: 26121607
- Bandwidth (Gbps): 10
- Cable Diameter (mm): 2
- Clad Dimension (micron): 125
- End 1 Connection Type: LC
- End 2 Connection Type: LC
- Fiber Count: 2
- Fire Rating: Riser
- Jacket Material: PVC
- NEC Article and Type: OFNR
- Number of Fibers: Duplex
- Standards: UL Listed
- Panduit Optical Fiber OM 3 Patch Cord Both Ends LCatribut:
- Number of Cores: 2
- Incombustibility: Riser
- Color: (Cable) aqua
- Cable Length (mm): 1.6
- Minimum Bending Radius (mm): 32
- Operating Temperature Limits (°C): -20 to 70
- Outer Diameter (mm): 1.6
- Return Loss (dB): 26
- Type: OM3
- TRIPP LITE Fiber Optic Cable Patch CordDeskripsi:Multimode fiber optic patch cords have different or matching connector types on both ends. They deliver multiple lines of data over shorter distances when lower networking speeds and bandwidth are required.atribut:
- UNSPSC: 26121607
- Attenuation (dB/km): 3.0 @ 850 Nanometers
- Bandwidth (Gbps): 1; 10
- Clad Dimension (micron): 125
- Core Diameter (micron): 62.5
- Fiber Count: 2
- Fiber Material: Glass
- Fire Rating: Riser
- Jacket Color: Orange
- Jacket Material: PVC
- Maximum Distance (dB/km): 3.0 @ 800nm
- Mode: Multi-Mode
- NEC Article and Type: OFNR
- Number of Fibers: Duplex
- Patch Cord Color: Orange
- Standards: FDDI; REACH; RoHS Compliant
- NETVIEL Inline Joint ClosureDeskripsi:NETVIEL®Inline Joint Closure up to 48 coresatribut:
- Height (mm): 400
- Width (mm): 185
- Length (mm): 90
- Autonics Fiber Optic CablesDeskripsi:Fiber Optic Cableatribut:
- Cable Length (m): 2
- Cable Type: Flexible (R1)
- Sensing Type: Through Beam
- Fiber Diameter (mm): 1
- Head Form: Standard (M4 Bolt)
- Hood Diameter (mm): 4
- Diatrend Fiber Optic Cable Relay Adapter LC ConnectorDeskripsi:[General-purpose Ethernet compatible optical adapter] LC connector Adapter for relaying optical fiber cables. The fiber optic cable can be extended. LC⇔LC relay adapteratribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Connector: LC connector
- Connector Shape: LC Connector-LC Connector
- Conversion Type: Mesu Mesu
- Durability (times): (Detachable) 500 or more
- Coupling Loss (dB): 0.5 or less~(when using single mode fiber), 0.3 or less~(when using multimode fiber)
- Female Mounting: LC connector
- Paladin Fiber Optic ToolDeskripsi:Fiber optic kits include tools to clean, inspect, and install fiber optic cable and connectors.atribut:
- UNSPSC: 27111510
- Application: Stripping Fiber Optic
- For use with: Fiber Optic Cables
- Number of Pieces: 6
- NETVIEL OTB Rackmounted 48 Port SC Multimode Loaded Terminasi AccsDeskripsi:Rugged Case with High Security, Fix Style Rackmounted and Fits in Standard 19” Rack, Two positions adjustable bracket mounting, Detachable acrylic front cover, Accepts 4 Snap-in Adapter Plate, 48 Ports Fiber Maximum Capacity (72 port max for LC only), Initial installation kit are included, Snap-In Adapter Plate and Couplers provide separatelyatribut:
- Dimension (HxWxD) (mm): 89(2u)x432x300
- Connector Type: SC
- Autonics Fiber Optic CableDeskripsi:Micro Spot Lens
- Netgear Gigabit Ethernet Unmanaged SwitchDeskripsi:NETGEAR 300 Switch Series menampilkan 8 port gigabit ethernet. Switch SOHO ini plug-and-play dengan port yang tidak dikelola yang tidak memerlukan konfigurasi tambahan pada kinerja non-blocking penuh. Ini adalah model V3 terbaru dari switch tidak terkelola GS308.
- BELDEN Kabel UTP (Kabel LAN)atribut:
- No. of Pairs: 4
- Standardization: TIA568C.2
- Dahua CCTV Camera HAC Series (Kamera Pengawas)atribut:
- Image Sensor (inch): 1/2.7 CMOS
- Scanning System: Progressive
- JONARD TOOLS Fiber Optic ToolDeskripsi:The swab tip of these cleaners reaches inside fiber optic connectors and conforms to cable end faces to remove dirt, oil, and particles that could interfere with signals. Also known as optical fiber cleaners, they clean surfaces without leaving behind scratches or lint.
- BELDEN Fiber Optic PigtailsDeskripsi:Pigtail LC Multimode OM3, 2 meter, Aquaatribut:
- Packaging Dimensions (cm): 5.5x10.5x0.5
- Cable Length (m): 2
- NEXTGEN Fiber Optic CableDeskripsi:Single and multimode fiber optic cables transmit signals through a light source. Single-mode cables have a smaller core size and overall diameter than multimode and transmit data over greater distances with less interference. They are often used for applications requiring higher bandwidth and faster networking speeds. Multimode cables have a larger diameter and core size and transmit multiple lines over shorter distances for most bi-directional applications and when standard networking bandwidth is sufficient.atribut:
- UNSPSC: 26121607
- Attenuation (dB/km): 1.0 @ 1310 and 1560 Nanometers
- Bandwidth (Gbps): 10 @ 30,000m or Less @ 1,550nm; 10 @ 5,000m or Less @ 1,310nm
- Cable Length (ft): 1000
- Clad Dimension (micron): 900
- Core Diameter (µm): 50
- Fiber Count: 6
- Fiber Material: Aramid Yarn
- Fire Rating: Plenum
- Jacket Color: Black
- Jacket Material: FEP
- Maximum Distance (m): 10000 (@ 1310nm)
- Mode: Multi-Mode
- NEC Article and Type: OFNP
- Number of Fibers: Multifiber
- Package Type: Spool
- Resistance Properties: Flame/Fire Retardant; UV Resistant
- Standards: CSA FT6; ETL Listed Type OFNP; GR-409; ICEA S-104-696; RoHS Compliant Directive 2002/95/EC; TIA 568 C.3
- BELDEN Patch Cord LC-LC DuplexDeskripsi:Patch Cord LC-LC Duplex, Multimode OM3, 2 meter, Aquaatribut:
- Packaging Dimensions (cm): 23x30x2
- NETVIEL Inline Joint ClosureDeskripsi:NETVIEL®Inline Joint Closure up to 48 coresatribut:
- Height (mm): 400
- Width (mm): 185
- Length (mm): 90
Daftar Harga kabel fiber optic Terbaru October 2026
| INTERLUC Cable Fiber Optic | Rp69.900 |
| MONOPRICE Fiber Optic Cable Patch Cord | Rp249.900 |
| Panduit Optical Fiber OM 3 Patch Cord Both Ends LC | Rp1.399.900 |
| TRIPP LITE Fiber Optic Cable Patch Cord | Rp419.900 |
| NETVIEL Inline Joint Closure | Rp3.399.900 |
| Autonics Fiber Optic Cables | Rp589.900 |
| Diatrend Fiber Optic Cable Relay Adapter LC Connector | Rp249.900 |
| Paladin Fiber Optic Tool | Rp34.999.900 |
| NETVIEL OTB Rackmounted 48 Port SC Multimode Loaded Terminasi Accs | Rp6.399.900 |
| Autonics Fiber Optic Cable | Rp179.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)






























































































































































/h1P103242613-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Monitor%20Keamanan/Dahua%20CCTV%20Camera%20HAC%20Series%20(Kamera%20Pengawas)/l2P103752758-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)